Menu Search

HOFFMAN #A16106CH

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 16 x 10 x 6 in.

SKU: 78351055460
Manufacturer Series: CH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 16 in.
Width: 10 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: A16P10
Additional Info: Additional Ratings: NEMA 13