Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 14 x 12 x 8 in.

HOFFMAN #A14128CHFL

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 14 x 12 x 8 in.

SKU #78351014892
Manufacturer Series: CHFL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 14 in.
Width: 12 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: A14P12

Additional Info: Additional Ratings: NEMA 12