Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 13.78 x 11.8 x 7.87 in.

HOFFMAN #LHC353020EMC

Inline Enclosure, Wall Mount; Steel; HxWxD: 13.78 x 11.8 x 7.87 in.

SKU #78351030109
Manufacturer Series: EMC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 13.78 in.
Width: 11.8 in.
Depth: 7.87 in.
Height - mm: 350mm
Width - mm: 300mm
Depth - mm: 200mm
Mounting: Internal Holes
Optional Panel: LP3530

Additional Info: With Two Barrel Hinges