Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 12 x 12 x 6 in.

HOFFMAN #CSD12126ST

ConceptĀ® Enclosure, Wall Mount; Steel; HxWxD: 12 x 12 x 6 in.

SKU #78351014451
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 12 in.
Width: 12 in.
Depth: 6 in.
Height - mm: 305mm
Width - mm: 305mm
Depth - mm: 152mm
Mounting: Internal Holes
Optional Panel: CP1212

n/l