Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 12 x 10 x 5 in.
HOFFMAN #A1210CH

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 12 x 10 x 5 in.

SKU # 78351055420 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 12 in.
Width: 10 in.
Depth: 5 in.
Mounting: External Feet
Optional Panel: A12P10

Additional Info: Additional Ratings: NEMA 13