Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 10 x 8 x 6 in.

HOFFMAN #LSC252015

Enclosure, Wall Mount; Steel; HxWxD: 10 x 8 x 6 in.

SKU #78351061050
Manufacturer Series: INLINE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 10 in.
Width: 8 in.
Depth: 6 in.
Mounting: Internal Holes
Optional Panel: LP2520

Additional Info: Additional Ratings: NEMA 12. Metric dimensions represent actual size