HOFFMAN #A1008CHNF

Enclosure, Wall Mount; Steel; HxWxD: 10 x 8 x 4 in.

SKU: 78351055730
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 10 in.
Width: 8 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: A10P8
Manufacturer Series: Continuous Hinge CHNF
Additional Info: Additional Ratings: NEMA 12,13