Menu Search
HOFFMAN #CSD603610SSR

ConceptĀ® Enclosure, Wall Mount; Stainless Steel; HxWxD: 60 x 36 x 10 in.

SKU # 78351014832
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 10 in. (254mm)
Height: 60 in. (1524mm)
NEMA: 4X
Material Specification: Type 304
Cover Latching: Latch, 4x1/4 Turn Slot
Width: 36 in. (914mm)
Optional Panel: CP6036
Type: Wall Mount Enclosure
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Type: Solid
Mounting: Internal Holes

Additional Info: Additional Ratings: NEMA 3R,4,12,13, Latch: 3-Point Mechanism