Menu Search
HOFFMAN #WS483616SS

WATERSHED Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 36 x 16 in.

SKU # 78351013096
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 36 in.
Height: 48 in.
NEMA: 4X
Material: Stainless Steel
Material Specification: Type 304
Cover Latching: Latch, 1/4 Turn Slot
Depth: 16 in.
Optional Panel: A48P36
Type: Wall Mount Enclosure
Finish: Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Type: Solid
Mounting: Internal Holes

Additional Info: Additional Ratings: NEMA 4,12. 20-deg Sloped Top. Lift-off Hinges.