HOFFMAN #LHC201512SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 8 x 6 x 5 in.

SKU: 78351061820
Manufacturer Series: INLINE
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 8 in.
Width: 6 in.
Depth: 5 in.
Height - mm: 200mm
Width - mm: 150mm
Depth - mm: 120mm
Mounting: Internal Holes
Optional Panel: LP2015
Additional Info: Additional Ratings: NEMA 4,12. Metric dimensions represent actual size