Menu Search
HOFFMAN #A60H3616SSLP3PT

Enclosure, Wall Mount; Stainless Steel; HxWxD: 60 x 36 x 16 in.

SKU # 78351014326 Manufacturer Series: A-SSL3PT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, Handle
Cover Type: Solid
Height: 60 in.
Width: 36 in.
Depth: 16 in.
Mounting: Internal Holes
Optional Panel: A60P36

Additional Info: Additional Ratings: NEMA 3R,4,12. Latch Style: 3-Point System, Powerglide Padlockable Handle