Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Stainless Steel; HxWxD: 60 x 36 x 12 in.

HOFFMAN #A60H3612SSLP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 60 x 36 x 12 in.

SKU #78351024230
Manufacturer Series: A-SSLP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 60 in.
Width: 36 in.
Depth: 12 in.
Mounting: External Feet
Optional Panel: A60P36

Additional Info: Additional Ratings: NEMA 3R,4,12,13