Menu Search
HOFFMAN #A48H3616SS6LP3PT

Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 36 x 16 in.

SKU # 78351014347 Manufacturer Series: A-SSL3PT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 316
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, Handle
Cover Type: Solid
Height: 48 in.
Width: 36 in.
Depth: 16 in.
Mounting: Internal Holes
Optional Panel: A48P36

Continuous hinged enclosure with clamp is made of 14 gauge 316L stainless steel body for added durability and corrosion. Features number 4 brushed finish for door, sides, top bottom and has continuous welded joints. It comes with seamless foam-in-place gasket. Enclosure is designed with rolled lip around three sides of door with door clamp assemblies. It comes with internal three point latch and 316L stainless steel padlocking powerglide handle. It has data pocket featuring high-impact thermoplastics. It features collar studs provided for mounting optional panels and has bonding provision on door with grounding stud on body.

Additional Info: Additional Ratings: NEMA 3R,4,12. Latch Style: 3-Point System, Powerglide Padlockable Handle