Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 36 x 16 in.

HOFFMAN #A48H3616SS6LP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 36 x 16 in.

SKU #78351029160
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 316L
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 48 in.
Width: 36 in.
Depth: 16 in.
Height - mm: 1219mm
Width - mm: 914mm
Depth - mm: 406mm
Optional Panel: A48P36

Additional Info: Additional Ratings: NEMA 3,3R,4,4X,12,13