HOFFMAN #A48H3612SS6LP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 36 x 12 in.

SKU: 78351083800
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 316L
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 48 in.
Width: 36 in.
Depth: 12 in.
Height - mm: 1219mm
Width - mm: 914mm
Depth - mm: 305mm
Optional Panel: A48P36
Additional Info: Additional Ratings: NEMA 3,3R,4,4X,12,13