HOFFMAN #A424212WFSSLP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 42 x 42 x 12 in.

SKU: 78351084040
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 12
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body, 12 Gauge Panel
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Latch, Key Lock Handle
Cover Type: Solid, Two Door
Height: 42 in.
Width: 42 in.
Depth: 12 in.
Height - mm: 1066.8mm
Width - mm: 1066mm
Depth - mm: 304.8mm
Mounting: Brackets
Optional Panel: A42P42, A42P42G
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 12; Material - 304 Stainless Steel; Finish - Smooth Brushed ; Material Thickness - 14 Gauge Body, 12 Gauge Panel; Cover Mounting - Hinge, Continuous; Cover Latching - 3 Point Latch, Key Lock Handle; Cover Type - Solid, Two Door; Height - In - 42.00; Width - In - 42.00; Depth - in - 12.00; Height - mm - 1066.8; Width - mm - 1066.0; Depth - mm - 304.8; Mounting - Brackets; Optional Panel - A42P42, A42P42G; Additional Information - Additional Ratings: IEC 60529, IP55
Additional Info: Additional Ratings: IEC 60529, IP55