Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Stainless Steel; HxWxD: 42 x 36 x 12 in.

HOFFMAN #A42H3612SSLP3PT

Enclosure, Wall Mount; Stainless Steel; HxWxD: 42 x 36 x 12 in.

SKU #78351016714
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Latch
Cover Type: Solid
Height: 42 in. (1067mm)
Width: 36 in. (914mm)
Depth: 12 in. (305mm)
Mounting: External Feet
Optional Panel: A42P36, A42P36G, A42P36SS6

HOFF A42H3612SSLP3PT 304SS WALL MT