Menu Search

HOFFMAN #CSD423610SSR

ConceptĀ® Enclosure, Wall Mount; Stainless Steel; HxWxD: 42 x 36 x 10 in.

SKU: 78351014828
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 4, 12
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 4 x 1/4 Turn Slot
Cover Type: Solid
Height: 42 in.
Width: 36 in.
Depth: 10 in.
Height - mm: 1067mm
Width - mm: 914mm
Depth - mm: 254mm
Mounting: Internal Holes
Optional Panel: CP4236
Additional Info: Additional Ratings: NEMA 3R,4,4X,12,13