Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Stainless Steel; HxWxD: 42 x 36 x 10 in.

HOFFMAN #CSD423610SS6R

ConceptĀ® Enclosure, Wall Mount; Stainless Steel; HxWxD: 42 x 36 x 10 in.

SKU #78351014838
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 316L
Cover Mounting: Hinge
Cover Latching: Latch, 4x1/4 Turn Slot
Cover Type: Solid
Height: 42 in.
Width: 36 in.
Depth: 10 in.
Height - mm: 1067mm
Width - mm: 914mm
Depth - mm: 254mm
Mounting: Internal Holes
Optional Panel: CP4236

Additional Info: Additional Ratings: NEMA 3R,4,12,13, Latch: 3-Point Mechanism