Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 30 x 12 in.

HOFFMAN #WS363012SS

WATERSHED Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 30 x 12 in.

SKU #78351013095
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 36 in. (914mm)
Width: 30 in. (762mm)
Depth: 12 in. (305mm)
Mounting: Internal Holes
Optional Panel: A36P30

Additional Info: Additional Ratings: NEMA 4,4X,12