HOFFMAN #CSD363010SS6

Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 30 x 10 in.

SKU: 78351012905
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 316L
Cover Mounting: Hinge
Cover Latching: Latch, 2x1/4 Turn Slot
Cover Type: Solid
Height: 36 in.
Width: 30 in.
Depth: 10 in.
Height - mm: 914mm
Width - mm: 762mm
Depth - mm: 254mm
Mounting: Internal Holes
Optional Panel: CP3630
Manufacturer Series: Concept
Additional Info: Additional Ratings: NEMA 4,12,13