Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 24 x 8 in.

HOFFMAN #CSD36248SS6

ConceptĀ® Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 24 x 8 in.

SKU #78351061950
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 316L
Cover Mounting: Hinge
Cover Latching: Latch, 2x1/4 Turn Slot
Cover Type: Solid
Height: 36 in. (914mm)
Width: 24 in. (610mm)
Depth: 8 in. (203mm)
Mounting: Internal Holes
Optional Panel: CP3624

Additional Info: Additional Ratings: NEMA 4,12,13