Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 24 x 12 in.

HOFFMAN #CSD362412EMCSS

ConceptĀ® Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 24 x 12 in.

SKU #78351026039
Manufacturer Series: EMC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 36 in.
Width: 24 in.
Depth: 12 in.
Mounting: Internal Holes
Optional Panel: CP3624G

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Stainless Steel; Finish - Brushed; Material Thickness - 14 Gauge; Material Specification - Type 304; Cover Mounting - Hinge; Cover Latching - Latch, 1/4 Turn Slot; Cover Type - Solid; Height - in - 36.00; Width - in - 24.00; Depth - in - 12.00; Mounting - Internal Holes; Optional Panel - CP3624G; Additional Information - Additional Ratings: NEMA 4,12,13; Manufacturer Series - Concept EMC

Additional Info: Additional Ratings: NEMA 4,12,13