Menu Search
HOFFMAN #A30H2412SS6LP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 24 x 12 in.

SKU # 78351029140
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 316L
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 30 in. (762mm)
Width: 24 in. (610mm)
Depth: 12 in. (305mm)
Optional Panel: A30P24

Additional Info: Additional Ratings: NEMA 3,3R,4,4X,12,13