Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Stainless Steel; HxWxD: 20 x 24 x 10 in.

HOFFMAN #CSD202410SS

ConceptĀ® Enclosure, Wall Mount; Stainless Steel; HxWxD: 20 x 24 x 10 in.

SKU #78351012862
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4
Material: Stainless Steel
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 20 in.
Width: 24 in.
Depth: 10 in.
Mounting: Internal Holes
Optional Panel: CP2024