HOFFMAN #CSD20208WSS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 20 x 20 x 8 in.

SKU: 78351011760
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Window
Height: 20 in.
Width: 20 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: CP20P20
Manufacturer Series: Concept
Additional Info: Additional Ratings: NEMA 3R,4,12,13