HOFFMAN #CSD202012SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 20 x 20 x 12 in.

SKU: 78351048550
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 4, 12
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Clear
Height: 20 in.
Width: 20 in.
Depth: 12 in.
Height - mm: 508mm
Width - mm: 508mm
Depth - mm: 305mm
Mounting: Internal Holes
Optional Panel: CP2020
Manufacturer Series: Concept
Additional Info: Additional Ratings: NEMA 3,3R,4,4X,12,13