Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 12 x 8 in.
HOFFMAN #WS161208SS

WATERSHED Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 12 x 8 in.

SKU # 78351013088
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in.
Width: 12 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: A16P12

Additional Info: Additional Ratings: NEMA 4,12. 20-deg Sloped Top. Lift-off Hinges.