HOFFMAN #LSC353020SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 14 x 12 x 8 in.

SKU: 78351061800
Manufacturer Series: INLINE
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 304
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 14 in.
Width: 12 in.
Depth: 8 in.
Height - mm: 350mm
Width - mm: 300mm
Depth - mm: 200mm
Mounting: Internal Holes
Optional Panel: LP3530
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Stainless Steel; Finish - Brushed; Material Thickness - 16 Gauge; Material Specification - Type 304; Cover Mounting - Screw On; Cover Latching - Screw; Cover Type - Solid; Height - in - 14.00; Width - in - 12.00; Depth - in - 8.00; Height - mm - 350; Width - mm - 300; Depth - mm - 200; Mounting - Internal Holes; Optional Panel - LP3530; Additional Information - Additional Ratings: NEMA 4,12. Metric dimensions represent actual size; Manufacturer Series - INLINE
Additional Info: Additional Ratings: NEMA 4,12. Metric dimensions represent actual size