HOFFMAN #LHC302515SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 12 x 10 x 6 in.

SKU: 78351061840
Manufacturer Series: INLINE
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 12 in.
Width: 10 in.
Depth: 6 in.
Height - mm: 300mm
Width - mm: 250mm
Depth - mm: 150mm
Mounting: Internal Holes
Optional Panel: LP3025
Additional Info: Additional Ratings: NEMA 4,12. Metric dimensions represent actual size