Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Polyester; HxWxD: 24.25 x 20.25 x 24 in.
HOFFMAN #A24H2024GQRLP

Enclosure, Wall Mount; Polyester; HxWxD: 24.25 x 20.25 x 24 in.

SKU # 78351035100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 3, 3R, 4, 4X, 12, 13
Material: Fiberglass Reinforced Polyester
Finish: Gray
Cover Mounting: Hinge
Cover Latching: (4) Quick-Release, Padlock Hasp
Cover Type: Solid
Height: 24.25 in. (615.9mm)
Width: 20.25 in. (514.3mm)
Depth: 24 in. (609.6mm)
Optional Panel: A24P20, A24P20G

Additional Info: Additional Ratings: IEC 60529, IP66