Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Polyester; HxWxD: 20.19 x 16.25 x 20 in.

HOFFMAN #A20H1620GQRLP

Enclosure, Wall Mount; Polyester; HxWxD: 20.19 x 16.25 x 20 in.

SKU #78351035030
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 3, 3R, 4, 4X, 12, 13
Material: Fiberglass Reinforced Polyester
Finish: Gray
Cover Mounting: Hinge
Cover Latching: (4) Quick-Release, Padlock Hasp
Cover Type: Solid
Height: 20.19 in.
Width: 16.25 in.
Depth: 20 in.
Height - mm: 512.8mm
Width - mm: 412.7mm
Depth - mm: 508mm
Optional Panel: A20P16, A20P16G

Additional Info: Additional Ratings: IEC 60529, IP66