Menu Search
HOFFMAN #A18149JFGQRR

Enclosure, Wall Mount; Nonmetallic; HxWxD: 18 x 14 x 9 in.

SKU # 78351041280 Manufacturer Series: A-JFG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 14 in.
Height: 18 in.
Depth: 9 in.
Optional Panel: A16P14
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Draw Latch
Cover Type: Solid
Mounting: External Feet

Additional Info: Inside HxWxD(in): 17.50x14.00x8.78