Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Nonmetallic; HxWxD: 8 x 8 x 4 in.

HOFFMAN #A884PHCW

PolyPro Enclosure, Wall Mount; Nonmetallic; HxWxD: 8 x 8 x 4 in.

SKU #78351017085
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Cover Mounting: Hinge
Cover Latching: Draw Latch, Padlockable
Cover Type: Window
Height: 8 in.
Width: 8 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: A8P8AL

Additional Info: Material: Polyester non-glass fill (PBT). Additional Ratings: NEMA 4,12,13. Additional Closure: Screw