Menu Search
HOFFMAN #A30H2408GQRLP3PT

Enclosure, Wall Mount; Nonmetallic; HxWxD: 30 x 24 x 8 in.

SKU # 78351014358 Manufacturer Series: A-GQRLP3PT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass
Cover Mounting: Hinge
Cover Latching: Latch, Handle
Cover Type: Solid
Height: 30 in.
Width: 24 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: A30P24

Additional Info: Additional Ratings: NEMA 3R,4,12,13. Latch Style: 3-Point System, Powerglide Padlockable Handle