Menu Search
HOFFMAN #A20H1608GQRLP

Enclosure, Wall Mount; Nonmetallic; HxWxD: 20 x 16 x 8 in.

SKU # 78351029500 Manufacturer Series: A-GQRLP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass
Cover Mounting: Hinge
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Height: 20 in.
Width: 16 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: A20P16

Additional Info: Additional Ratings: NEMA 3R,4,12,13. HxWxD(in): 20.19x16.25x8.00