Menu Search

HOFFMAN #A181610CHQRFGW

Enclosure, Wall Mount; Nonmetallic; HxWxD: 18 x 16 x 10 in.

SKU: 78351031860
Manufacturer Series: A-CHFG
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch, Padlockable
Cover Type: Window
Height: 18 in.
Width: 16 in.
Depth: 10 in.
Mounting: External Feet
Optional Panel: A18P16
Additional Info: Additional Ratings: NEMA 4,12,13