Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Nonmetallic; HxWxD: 18 x 16 x 10 in.

HOFFMAN #A181610CHQRFG

Enclosure, Wall Mount; Nonmetallic; HxWxD: 18 x 16 x 10 in.

SKU #78351031840
Manufacturer Series: A-CHFG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Height: 18 in.
Width: 16 in.
Depth: 10 in.
Mounting: External Feet
Optional Panel: A18P16

Additional Info: Additional Ratings: NEMA 4,12,13