HOFFMAN #RHJB1614HWPL2LG

Enclosure, Wall Mount; Nonmetallic; HxWxD: 15.62 x 13.62 x 7.24 in.

SKU: 78351015923
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 3, 3R, 4, 4X, 12, 13
Material: Nonmetallic
Finish: RAL 7035 Light Gray
Cover Mounting: Raised Hinge
Cover Latching: (2) Latches, Padlockable
Cover Type: Window
Height: 15.62 in.
Width: 13.62 in.
Depth: 7.24 in.
Height - mm: 396.7mm
Width - mm: 345.9mm
Depth - mm: 183.8mm
Mounting: Brackets
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 3, 3R, 4, 4X, 12, 13; Material - Non-Metallic; Finish - RAL 7035 Light Gray; Cover Mounting - Raised Hinge; Cover Latching - (2) Latches, Padlockable; Cover Type - Window; Height - In - 15.62; Width - In - 13.62; Depth - in - 7.24; Height - mm - 396.7; Width - mm - 345.9; Depth - mm - 183.8; Mounting - Brackets; Additional Information - Additional Ratings: IEC 60529, IP66
Additional Info: Additional Ratings: IEC 60529, IP66