Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Nonmetallic; HxWxD: 14 x 12 x 8 in.

HOFFMAN #A14128CHQRFGW

Enclosure, Wall Mount; Nonmetallic; HxWxD: 14 x 12 x 8 in.

SKU #78351031290
Manufacturer Series: A-CHFG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch, Padlockable
Cover Type: Window
Height: 14 in.
Width: 12 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: A14P12

Additional Info: Additional Ratings: NEMA 4,12,13