Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Nonmetallic; HxWxD: 14 x 10 x 7 in.
HOFFMAN #A14107JFGR

Enclosure, Wall Mount; Nonmetallic; HxWxD: 14 x 10 x 7 in.

SKU # 78351041180 Manufacturer Series: A-JFG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Screw
Cover Type: Solid
Height: 14 in.
Width: 10 in.
Depth: 7 in.
Mounting: External Feet
Optional Panel: A12P10

Additional Info: Inside HxWxD(in): 14.00x10.50x7.19