Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Nonmetallic; HxWxD: 12 x 8 x 7 in.

HOFFMAN #A1287JFGQRR

Enclosure, Wall Mount; Nonmetallic; HxWxD: 12 x 8 x 7 in.

SKU #78351041250
Manufacturer Series: A-JFG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Draw Latch
Cover Type: Solid
Height: 12 in.
Width: 8 in.
Depth: 7 in.
Mounting: External Feet
Optional Panel: A10P8

Additional Info: Inside HxWxD(in): 11.50x8.00x6.78