Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; HxWxD: 625mm x 513mm x 278mm
HOFFMAN #UU605025W

Enclosure, Wall Mount; HxWxD: 625mm x 513mm x 278mm

SKU # 78351035860
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Material Specification: Fiberglass
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Window
Height: 625mm
Width: 513mm
Depth: 278mm
Mounting: External Feet