Menu Search
HOFFMAN #A16148CHSCFGW

Enclosure, Wall Mount; Fiberglass Polyester; HxWxD: 16 x 14 x 8 in.

SKU # 78351031240
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: Fiberglass Reinforced Polyester
Finish: Light Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Window
Height: 16 in. (406.4mm)
Width: 14 in. (355.6mm)
Depth: 8 in. (203.2mm)
Mounting: Brackets
Optional Panel: A16P14, A16P14AL

Additional Info: Additional Ratings: IEC 60529, IP66