HOFFMAN #A1287JFGQRPWR

Enclosure, Wall Mount; Fiberglass/Polyester; HxWxD: 12 x 8 x 7 in.

SKU: 78351041310
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Draw Latch
Cover Type: Window
Height: 12 in.
Width: 8 in.
Depth: 7 in.
Mounting: External Feet
Optional Panel: A10P8
Manufacturer Series: A-JFG
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Non-Metallic; Finish - Light Gray; Material Specification - Fiberglass Reinforced Polyester; Cover Mounting - Hinge; Cover Latching - Draw Latch; Cover Type - Window; Height - in - 12.00; Width - in - 8.00; Depth - in - 7.00; Mounting - External Feet; Optional Panel - A10P8; Additional Information - Inside HxWxD(in): 11.50x8.00x6.53; Manufacturer Series - A-JFG
Additional Info: Inside HxWxD(in): 11.50x8.00x6.53