Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Fiberglass/Polyester; HxWxD: 10 x 6 x 6 in.

HOFFMAN #A1066JFGQRPWR

Enclosure, Wall Mount; Fiberglass/Polyester; HxWxD: 10 x 6 x 6 in.

SKU #78351041300
Manufacturer Series: A-JFG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Draw Latch
Cover Type: Window
Height: 10 in.
Width: 6 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: A8P6

Additional Info: Inside HxWxD(in): 9.50x6.00x5.53