Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Fiberglass; HxWxD: 7.71 x 5.72 x 4.05 in.

HOFFMAN #CHJ806HWPL1LG

Enclosure, Wall Mount; Fiberglass; HxWxD: 7.71 x 5.72 x 4.05 in.

SKU #78351015903
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 3, 3R, 4, 4X, 12, 13
Material: Fiberglass
Finish: RAL 7035 Light Gray
Cover Mounting: Hinge
Cover Latching: Latch, Padlockable Handle
Cover Type: Flat Clear
Height: 7.71 in.
Width: 5.72 in.
Depth: 4.05 in.
Height - mm: 195.8mm
Width - mm: 145.2mm
Depth - mm: 102.8mm
Mounting: Brackets
Optional Panel: A8P6, A8P6AL

Additional Info: Additional Ratings: IEC 60529, IP66