HOFFMAN #A48H3612GQRLP

Enclosure, Wall Mount; Fiberglass; HxWxD: 48 x 36 x 12 in.

SKU: 78351022740
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass
Cover Mounting: Hinge
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Height: 48 in.
Width: 36 in.
Depth: 12 in.
Mounting: External Feet
Optional Panel: A48P30
Manufacturer Series: A-GQRLP
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Non-Metallic; Finish - Gray; Material Specification - Fiberglass; Cover Mounting - Hinge; Cover Latching - Draw Latch, Padlockable; Cover Type - Solid; Height - in - 48.00; Width - in - 36.00; Depth - in - 12.00; Mounting - External Feet; Optional Panel - A48P30; Additional Information - Additional Ratings: NEMA 3R,4,12,13. HxWxD(in): 48.25x36.25x12.00; Manufacturer Series - A-GQRLP
Additional Info: Additional Ratings: NEMA 3R,4,12,13. HxWxD(in): 48.25x36.25x12.00