Enclosure, Wall Mount; Fiberglass; HxWxD: 30 x 24 x 12 in.

SKU: 78351014362
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Mount Enclosure
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass
Cover Mounting: Hinge
Cover Latching: Latch, Handle
Cover Type: Solid
Height: 30 in.
Width: 24 in.
Depth: 12 in.
Mounting: External Feet
Optional Panel: A30P24
Manufacturer Series: A-GQRLP3PT
Additional Info: Additional Ratings: NEMA 3R,4,12,13. Latch Style: 3-Point System, Powerglide Padlockable Handle