HOFFMAN #UU606030

ULTRX Enclosure, Wall Mount; Fiberglass; HxWxD: 24 x 24 x 12 in.

SKU: 78351035830
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 24 in.
Width: 24 in.
Depth: 12 in.
Height - mm: 600mm
Width - mm: 600mm
Depth - mm: 300mm
Mounting: External Feet
Optional Panel: A24P24
Additional Info: Additional Ratings: NEMA 3,3R,4,12,13. Inside HxWxD(in): 23.94x23.44x12.64 - (mm): 608.1x595.4x321.1